Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kintsu 24 Towel Bar

  • Mfr # 692406-GL

  • Zoro # G512372951


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Gold
Bar Length
3.63 in
Material
Metal
Width
24 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692406-GL
Zoro #
G512372951
UPC #
34449952019
Country of Origin
China

Dimensions

Bar Length
3.63 in
Width
24 in
Height
2.25 in

Details

Finish
Luxe Gold
Material
Metal

Description

Delicate harmonies come to life in the Kintsu Bath Collection by Brizo. Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.