Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kintsu: 6 Dual Waterway Ceiling Mount Shower Arm and Flange

  • Mfr # 83992-06MF-PC

  • Zoro # G715947062


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width (In.)
3.25 in
Depth (In.)
8.88 in
Finish
Chrome
Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83992-06MF-PC
Zoro #
G715947062
UPC #
34449966368
Country of Origin
China

Dimensions

Width (In.)
3.25 in
Depth (In.)
8.88 in
Length
3.25 in

Details

Material
Brass
Finish
Chrome

Description

Delicate harmonies come to life in the Kintsu Bath Collection by Brizo. Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi.


  • For use with Dual Waterway Multi-Functional Raincan, 81406-XX
  • Kintsu Shower Arm
  • Requires R83992

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.