Zoro Homepage

Kintsu: 8 Pivoting Towel Bar

  • Mfr # 694707-BNX

  • Zoro # G515946999


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Height
4.19 in
Finish
Brilliance Black Onyx
Length
3 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694707-BNX
Zoro #
G515946999
UPC #
34449959087
Country of Origin
China

Dimensions

Height
4.19 in
Width
8 in
Length
3 in

Details

Finish
Brilliance Black Onyx
Material
Metal

Description

Delicate harmonies come to life in the Kintsu Bath Collection by Brizo. Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi.


  • All metal construction
  • Kintsu Mini Towel Bar
  • Arms pivot horizontally 180°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.