
Kintsu Diverter Lever Handle
Mfr # RP101606BL
Zoro # G515629175
product price: $66.19
/eaKey Features
Finish
Matte Black
Material
Zinc
Handle Type
Single Handle Lever
Overall Height
2.44 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101606BL
Zoro #
G515629175
UPC #
195205107156
Country of Origin
China
Dimensions
Overall Height
2.44 in
Overall Length
1.5 in
Overall Width
2.19 in
Details
Finish
Matte Black
Material
Zinc
Handle Type
Single Handle Lever
Color
Black
Description
- Genuine Brizo manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.