
Kintsu Escutcheon, 17T Integrated 3F
Mfr # RP101602BL
Zoro # G915621458
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Width
6.75 in
Material
Zinc
Depth
7.75 in
Finish
Matte Black
Color/Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101602BL
Zoro #
G915621458
UPC #
195205107712
Country of Origin
China
Dimensions
Width
6.75 in
Depth
7.75 in
Details
Material
Zinc
Finish
Matte Black
Color/Finish
Black
Description
- Genuine Brizo manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.