
Kintsu Escutcheon, 17T Integrated 6F
Mfr # RP101603BL
Zoro # G415621453
product price: $91.15
/ea
Free Shipping & Returns
Key Features
Color/Finish
Black
Depth
7.75 in
Material
Zinc
Width
6.75 in
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101603BL
Zoro #
G415621453
UPC #
195205107729
Country of Origin
China
Dimensions
Depth
7.75 in
Width
6.75 in
Details
Color/Finish
Black
Material
Zinc
Finish
Matte Black
Description
- Genuine Brizo manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.