Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kintsu Holder, Wall Outlet

  • Mfr # RP101582BL

  • Zoro # G815694200


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Length
2.44 in
Color
Black
Width (In.)
2.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101582BL
Zoro #
G815694200
UPC #
195205107620
Country of Origin
China

Dimensions

Length
2.44 in
Width (In.)
2.69 in
Depth (In.)
4.06 in

Details

Finish
Matte Black
Material
Brass
Color
Black

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.