
Kintsu Knob Handle Kit
Mfr # RP101559BL
Zoro # G315675907
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Zinc
Overall Width
3.13 in
Handle Type
Two Handle Knob
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101559BL
Zoro #
G315675907
UPC #
195205107545
Country of Origin
China
Dimensions
Overall Width
3.13 in
Overall Length
1.44 in
Overall Height
1.75 in
Details
Finish
Matte Black
Material
Zinc
Handle Type
Two Handle Knob
Color
Black
Description
- Genuine Brizo manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.