
Kintsu Lever Handle, Button & Screw
Mfr # RP101565BL
Zoro # G515675882
product price: $65.99
/eaKey Features
Finish
Matte Black
Material
Zinc
Overall Height
1.69 in
Handle Type
Single Handle Lever
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101565BL
Zoro #
G515675882
UPC #
195205106944
Country of Origin
China
Dimensions
Overall Height
1.69 in
Overall Width
1.63 in
Overall Length
3.31 in
Details
Finish
Matte Black
Material
Zinc
Handle Type
Single Handle Lever
Color
Black
Description
- Genuine Brizo manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.