Zoro Homepage

Kintsu Multifunction Handshower

  • Mfr # 88006-BL

  • Zoro # G715629050


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 GPM
Finish
Matte Black
Width
3.88 in
Depth
10.25 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88006-BL
Zoro #
G715629050
UPC #
195205105565
Country of Origin
China

Dimensions

Width
3.88 in
Depth
10.25 in
Length
3.75 in

Details

Flow Rate
1.75 GPM
Finish
Matte Black
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Color
Black
Material
ABS - Plastic

Description

Delicate harmonies come to life in the Kintsu Bath Collection by Brizo. Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi.


  • Multifunction handshower
  • Touch-Clean nozzles - swipe away mineral deposits
  • 4 spray settings: Shampoo Spray, Full Spray, Full + Shampoo Spray and Pause
  • Push-button for spray selection
  • Handshower flow rate 1.75 gpm @ 80 psi, 6.6L/min @ 550-kPa
  • WaterSense labeled handshower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.