Zoro Homepage

Kintsu Multifunction Slide Bar Handshower

  • Mfr # 88706-GL

  • Zoro # G512468302


product price: $1,063.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Length
5.81 in
Width
7.19 in
Finish
Luxe Gold
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88706-GL
Zoro #
G512468302
UPC #
34449964197
Country of Origin
China

Dimensions

Length
5.81 in
Width
7.19 in
Depth
32.44 in

Details

Material
ABS - Plastic
Finish
Luxe Gold
Flow Rate (GPM)
1.75

Description

Enjoy the immersive, enveloping flow of the Full Spray while easily rinsing away shampoo and conditioner with the targeted strength of the Shampoo Spray. These two patterns combine for the perfect mix of coverage and power.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.