
Kintsu Sensori Volume Control with Lever Handle
Mfr # T66606-BL
Zoro # G215676271
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Brass
Overall Width
2.19 in
Color
Black
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T66606-BL
Zoro #
G215676271
UPC #
195205107774
Country of Origin
China
Dimensions
Overall Width
2.19 in
Overall Height
2.19 in
Overall Length
3.44 in
Details
Finish
Matte Black
Material
Brass
Color
Black
Handle Type
Single Handle Lever
Description
Delicate harmonies come to life in the Kintsu Bath Collection by Brizo. Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi.
- Volume control is required for every outlet and every set of body sprays
- Volume control has a recommended working pressure of 40 - 80-psi
- Rough accommodates installation depths of 2-1/8" to 2-3/4"
- RP100304 extends installation depth up to 3-1/4"
- Must order rough separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.