Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kintsu Single-Handle Lavatory Faucet Matte Black

  • Mfr # 65006LF-BL-ECO

  • Zoro # G215621721


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Black
Width
2 in
Length
7.25 in
Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65006LF-BL-ECO
Zoro #
G215621721
UPC #
195205107187
Country of Origin
China

Dimensions

Width
2 in
Length
7.25 in
Height
4.75 in

Details

Material
Brass
Color
Black
Finish
Matte Black

Description

Delicate harmonies come to life in the Kintsu Bath Collection by Brizo. Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi.


  • Ceramic cartridge
  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Laminar flow stream straightener
  • Must order drain separately
  • 1.5 gpm model also available

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.