
Kintsu TempAssure Thermostatic Integrated Diverter Trim Knob Handles
Mfr # HK7506-BL
Zoro # G515676209
product price: $503.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Zinc
Length
3.56 in
Width (In.)
2.25 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK7506-BL
Zoro #
G515676209
UPC #
195205107491
Country of Origin
China
Dimensions
Length
3.56 in
Width (In.)
2.25 in
Depth (In.)
6.5 in
Details
Finish
Matte Black
Material
Zinc
Color
Black
Description
Delicate harmonies come to life in the Kintsu Bath Collection by Brizo. Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi.
- TempAssure Thermostatic Integrated Diverter handle kit
- Includes 2-handles
- Handles are ADA compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.