Zoro Homepage

Kintsu TempAssure Thermostatic Shower Only Trim, Less Handles

  • Mfr # T60206-BLLHP

  • Zoro # G515676056


product price: $1,012.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Color
Black
Width (In.)
7 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60206-BLLHP
Zoro #
G515676056
UPC #
195205107767
Country of Origin
United States

Dimensions

Width (In.)
7 in
Length
14.56 in
Depth (In.)
20.94 in

Details

Finish
Matte Black
Material
Brass
Color
Black
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Flow (GPM)
1.75 GPM

Description

Delicate harmonies come to life in the Kintsu Bath Collection by Brizo. Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi.


  • Includes TempAssure Thermostatic cartridge and trim
  • TempAssure thermostatic valve cartridge maintains outlet temperature at +/- 3.6° F
  • TempAssure features independent temperature and volume control
  • Markings indicate hot and cold temperature
  • High temperature limit stops at 120 ̊ F
  • Showerhead delivers 5 spray settings: H2Okinetic Rinsing Spray, Shampoo Spray, Full Spray, Full + Shampoo Spray and Massage Spray
  • Select spray setting with push-button

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.