Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kintsu TempAssure Thermostatic Valve Only Trim - Less Handles

  • Mfr # T60006-GLLHP

  • Zoro # G212511834


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Fits Brand
MultiChoice Universal
Finish
Luxe Gold
For Use With
MultiChoice Universal rough
Length
4.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T60006-GLLHP
Zoro #
G212511834
UPC #
34449966221
Country of Origin
China

Dimensions

Length
4.31 in
Depth
7.81 in
Width
6.5 in

Details

Material
Brass
Fits Brand
MultiChoice Universal
Finish
Luxe Gold
For Use With
MultiChoice Universal rough

Description

  • •TempAssure Thermostatic medium flow valving
  • •For use with MultiChoice Universal rough
  • •Independent temperature and volume control
  • •RP74785 extension kit extends rough installation up to 1 3/4"
  • •High temperature limit stops at 120 ̊ F
  • •Showerhead delivers 5 spray settings: H2Okinetic Rinsing Spray, Shampoo Spray, Full Spray, Full + Shampoo Spray and Massage Spray
  • •Select spray setting with push-button

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.