Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kintsu TempAssure Thermostatic Valve with Integrated 3-Function Diverter Trim - Less Handles

  • Mfr # T75506-BNXLHP

  • Zoro # G712374090


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Finish
Brilliance Black Onyx
Material
Zinc
Depth (In.)
7.81 in
Width (In.)
6.75 in
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75506-BNXLHP
Zoro #
G712374090
UPC #
34449964098
Country of Origin
China

Dimensions

Depth (In.)
7.81 in
Width (In.)
6.75 in
Length
4.75 in

Details

Finish
Brilliance Black Onyx
Material
Zinc

Description

  • •For use with MultiChoice Universal Integrated Shower Diverter Rough
  • •Independent temperature, volume and diverter control
  • •Diverter has 2 individual positions and 1 shared position
  • •For 2 individual positions, no shared positions, order RP72123
  • •1/2" universal inlets/outlets
  • •Cartridges ship with the trim
  • •RP101619 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.