Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kintsu: TempAssure Thermostatic Valve with Integrated 6-Function Diverter Trim - Less Handles

  • Mfr # T75606-NKLHP

  • Zoro # G915947060


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Depth (In.)
7.81 in
Finish
Luxe Nickel
Material
Zinc
Standards
CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75606-NKLHP
Zoro #
G915947060
UPC #
34449964159
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.75 in
Depth (In.)
7.81 in
Width (In.)
6.75 in

Details

Finish
Luxe Nickel
Material
Zinc
Standards
CEC Certified

Description

  • For use with MultiChoice Universal Integrated Shower Diverter Rough
  • Kintsu Shower Trim with Diverter
  • Diverter has 3 individual positions and 3 shared positions
  • For 3 individual positions, no shared positions, order RP72124
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • HK7506-NK;HL7506-NK;HL7567-NK
  • R75000-WS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.