
Kintsu: TempAssure Thermostatic Valve with Integrated Diverter Trim Lever Handle Kit
Mfr # HL7506-NK
Zoro # G615947162
product price:Â $561.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
2.25 in
Depth (In.)
6.5 in
Finish
Luxe Nickel
Length
3.25 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL7506-NK
Zoro #
G615947162
UPC #
34449947541
Country of Origin
China
Dimensions
Width (In.)
2.25 in
Depth (In.)
6.5 in
Length
3.25 in
Details
Finish
Luxe Nickel
Material
Zinc
Description
Delicate harmonies come to life in the Kintsu Bath Collection by Brizo. Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi.
- TempAssure Thermostatic Integrated Diverter handle kit
- Kintsu Handle Kit
- Handles are ADA compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.