
Kintsu Thermostatic Valve with Diverter Trim Handle Kit - Lever
Mfr # HL7506-BNX
Zoro # G712378463
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Overall Length
3.25 in
Overall Width
2.25 in
Bowl Depth
6.5 in
Number of Handles
Three Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL7506-BNX
Zoro #
G712378463
UPC #
34449955300
Country of Origin
China
Dimensions
Overall Length
3.25 in
Overall Width
2.25 in
Bowl Depth
6.5 in
Details
Finish
Brilliance Black Onyx
Material
Zinc
Number of Handles
Three Handle Lever
Description
Delicate harmonies come to life in the Kintsu Bath Collection by Brizo. Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.