Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kintsu: Tissue Holder Shelf

  • Mfr # 695007-NK

  • Zoro # G015947014


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Dispenser Material
Metal
Depth
2.06 in
Length
4 in
Width
6.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695007-NK
Zoro #
G015947014
UPC #
34449952217
Country of Origin
China

Dimensions

Depth
2.06 in
Length
4 in
Width
6.06 in

Details

Finish
Luxe Nickel
Dispenser Material
Metal

Description

Delicate harmonies come to life in the Kintsu Bath Collection by Brizo. Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi.


  • For additional shelf space in the bath
  • Kintsu Tissue Holder
  • All metal construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.