
Kintsu: Two-Handle Tub Filler Trim Kit With Cross Handles
Mfr # T70307-NK
Zoro # G615947100
product price:Â $1,377.99
/ea
Free Shipping & Returns
Key Features
Finish
Luxe Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T70307-NK
Zoro #
G615947100
UPC #
34449970532
Country of Origin
China
Details
Finish
Luxe Nickel
Description
Delicate harmonies come to life in the Kintsu Bath Collection by Brizo. Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi.
- Configurable for deck, floor, and wall mount installation
- Kintsu Handle Kit
- High flow ceramic control valves
- Spout reach of 8-3/4"
- Includes single-function handshower
- Handshower flow rate 1.75 gpm at 80 psi, 6.6-L/min at 550-kPa
- Finished metal handshower hose stretches 60" - 82"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.