Zoro Homepage

Kintsu Widespread Lavatory Lever Handles

  • Mfr # HL5306-BL

  • Zoro # G815675858


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Overall Height
2.25 in
Overall Width
3.44 in
Handle Type
Two Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL5306-BL
Zoro #
G815675858
UPC #
195205107514
Country of Origin
China

Dimensions

Overall Height
2.25 in
Overall Width
3.44 in
Overall Length
2 in

Details

Finish
Matte Black
Material
Zinc
Handle Type
Two Handle Lever
Color
Black

Description

Delicate harmonies come to life in the Kintsu Bath Collection by Brizo. Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi.


  • Lavatory handle kit
  • Includes 2 widespread lavatory handles
  • Handles are ADA compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.