Zoro Homepage

Kitchen Sink Disposal Flange with Stopper

  • Mfr # 69072-GL

  • Zoro # G912378492


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
4.5 in
Material of Construction
Brass
Overall Length (In.)
4.5 in
Overall Height (In.)
4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69072-GL
Zoro #
G912378492
UPC #
34449979627
Country of Origin
China

Dimensions

Overall Width (In.)
4.5 in
Overall Length (In.)
4.5 in
Overall Height (In.)
4.38 in

Details

Material of Construction
Brass
Finish
Luxe Gold

Description

  • •Solid brass construction
  • •4.5" diameter flange
  • •Top mount installation for 3.5" sink openings
  • •For disposals installed between 0.75” to 1.5” from sink opening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.