Zoro Homepage

Levoir 24 Towel Bar

  • Mfr # 692498-PN

  • Zoro # G112372153


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Bar Length
3.44 in
Material
Metal
Width
28 in
Height
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692498-PN
Zoro #
G112372153
UPC #
34449869638
Country of Origin
China

Dimensions

Bar Length
3.44 in
Width
28 in
Height
1.34 in

Details

Finish
Polished Nickel
Material
Metal

Description

The Levoir Bath Collection by Brizo delivers cunning sophistication at every line of sight. Its sleek curvatures are deceptively understated, beguiling the senses while hinting there is more to be discovered than first meets the eye.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.