Zoro Homepage

Levoir 7 1/2in Shower Arm And Flange

  • Mfr # RP92044BNX

  • Zoro # G512377857


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Finish
Brilliance Black Onyx
Material
Brass
Width (In.)
2.63 in
Depth (In.)
2.88 in
Length
7.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP92044BNX
Zoro #
G512377857
UPC #
195205056690
Country of Origin
United States

Dimensions

Width (In.)
2.63 in
Depth (In.)
2.88 in
Length
7.81 in

Details

Finish
Brilliance Black Onyx
Material
Brass

Description

The Levoir Bath Collection by Brizo Delivers Cunning Sophistication at Every Line of Sight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.