Zoro Homepage

Levoir Drawer Pull

  • Mfr # 699198-GL

  • Zoro # G512377741


product price: $65.00
/ea

Key Features

Finish
Luxe Gold
Material
Metal
Length
1.78 in
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
699198-GL
Zoro #
G512377741
UPC #
34449869256
Country of Origin
China

Dimensions

Length
1.78 in
Width
4.5 in

Details

Finish
Luxe Gold
Material
Metal

Description

The Levoir Bath Collection by Brizo delivers cunning sophistication at every line of sight. Its sleek curvatures are deceptively understated, beguiling the senses while hinting there is more to be discovered than first meets the eye.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.