Zoro Homepage

Levoir H lt sub gt 2 lt /sub gt OKINETIC Multi-Function Wall Mount Handshower

  • Mfr # 88898-BNX

  • Zoro # G812468255


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
5.25 in
Width
3.94 in
Finish
Brilliance Black Onyx
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88898-BNX
Zoro #
G812468255
UPC #
195205056768
Country of Origin
China

Dimensions

Length
5.25 in
Width
3.94 in
Depth
10.75 in

Details

Material
Metal
Finish
Brilliance Black Onyx
Flow Rate (GPM)
1.75

Description

As the Massage Spray creates concentrated pressure, the steady flow of the Full Spray blankets the rest of the body-delivering the ideal combination of refreshing coverage and targeted relief. The full-coverage rinsing spray pattern oscillates and sculpts each droplet, creating the feeling of a high-flow shower while using a fraction of the water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.