Zoro Homepage

Levoir: Single-Handle Lavatory Faucet 1.5 GPM

  • Mfr # 65098LF-NK

  • Zoro # G815947115


product price: $1,004.99
/ea
Free Shipping & Returns

Key Features

Width
4.09 in
Length
8 in
Material
Brass
Application
Bath
Finish
Luxe Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65098LF-NK
Zoro #
G815947115
UPC #
34449868358
Country of Origin
China

Dimensions

Width
4.09 in
Length
8 in
Height
6.5 in

Details

Material
Brass
Application
Bath
Finish
Luxe Nickel

Description

The Levoir Bath Collection by Brizo delivers cunning sophistication at every line of sight. Its sleek curvatures are deceptively understated, beguiling the senses while hinting there is more to be discovered than first meets the eye.


  • Hidden water-efficient, laminar flow stream straightener
  • Levoir Single Hole
  • Accommodates up to 3" deck thickness
  • Ceramic cartridge
  • Metal pop-up drain included
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.