Levoir: Single-Handle Wall Mount Lavatory Faucet 1.2 GPM

  • Mfr # T65798LF-PN-ECO

  • Zoro # G715947055


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Length
9.78 in
Finish
Polished Nickel
Height
3.94 in
Material
Brass
Application
Bath
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T65798LF-PN-ECO
Zoro #
G715947055
UPC #
34449875691
Country of Origin
China

Dimensions

Length
9.78 in
Height
3.94 in
Width
2.38 in

Details

Finish
Polished Nickel
Material
Brass
Application
Bath

Description

The Levoir Bath Collection by Brizo delivers cunning sophistication at every line of sight. Its sleek curvatures are deceptively understated, beguiling the senses while hinting there is more to be discovered than first meets the eye.


  • Hidden water-efficient, laminar flow stream straightener
  • Levoir Single Hole
  • Ceramic cartridge
  • Integrated rotary valve rotates from cold to hot temperature
  • Trim only; must order rough (R65700) separately
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.