Zoro Homepage

Levoir Tempassure Thermostatic Valve Only Trim

  • Mfr # T60098-BNX

  • Zoro # G412511825


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Brilliance Black Onyx
For Use With
MultiChoice® Universal rough
Depth
6.78 in
Length
5.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60098-BNX
Zoro #
G412511825
UPC #
195205055099
Country of Origin
United States

Dimensions

Depth
6.78 in
Length
5.47 in
Width
6.78 in

Details

Material
Brass
Finish
Brilliance Black Onyx
For Use With
MultiChoice® Universal rough

Description

The Levoir Bath Collection by Brizo Delivers Cunning Sophistication at Every Line of Sight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.