Zoro Homepage

Levoir: Tempassure Thermostatic Valve With Integrated 6-Function Diverter Trim

  • Mfr # T75698-GL

  • Zoro # G815947061


product price: $1,363.99
/ea
Free Shipping & Returns

Key Features

Length
5.28 in
Standards
CEC Certified
Material
Brass
Depth (In.)
6.75 in
Width (In.)
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75698-GL
Zoro #
G815947061
UPC #
34449872942
Country of Origin
United States

Dimensions

Length
5.28 in
Depth (In.)
6.75 in
Width (In.)
6.75 in

Details

Standards
CEC Certified
Material
Brass
Finish
Luxe Gold

Description

The Levoir Bath Collection by Brizo delivers cunning sophistication at every line of sight. Its sleek curvatures are deceptively understated, beguiling the senses while hinting there is more to be discovered than first meets the eye.


  • TempAssure Thermostatic medium flow valving
  • For use with MultiChoice Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Diverter has 3 individual positions and 3 shared positions
  • 1/2" universal inlets/outlets
  • R75000-WS
  • Levoir Shower Trim with Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.