
Levoir: Widespread Lavatory Low Lever Handle Kit
Mfr # HL5397-PN
Zoro # G915947176
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.5 in
Material
Zinc
Overall Width
7.25 in
Overall Length
3.75 in
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL5397-PN
Zoro #
G915947176
UPC #
34449870085
Country of Origin
China
Dimensions
Overall Height
3.5 in
Overall Width
7.25 in
Overall Length
3.75 in
Details
Material
Zinc
Finish
Polished Nickel
Description
The Levoir Bath Collection by Brizo delivers cunning sophistication at every line of sight. Its sleek curvatures are deceptively understated, beguiling the senses while hinting there is more to be discovered than first meets the eye.
- Lever handles are ADA compliant
- Levoir Handle Kit
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.