
Litze 24 Towel Bar
Mfr # 692435-BL
Zoro # G715628992
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
3.94 in
Material
Brass
Width
26 in
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
692435-BL
Zoro #
G715628992
UPC #
195205117148
Country of Origin
China
Dimensions
Height
3.94 in
Width
26 in
Bar Length
3.44 in
Details
Color
Black
Material
Brass
Finish
Matte Black
Description
The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- Genuine Brizo manufacturing
- Manufactured in China
- Brass construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.