Litze 3 And 6 Setting Diverter Trim Handle Kit, Industrial Lever Matte Black/Luxe Steel

  • Mfr # HL934-BLSL

  • Zoro # G815676251


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black/Luxe Steel
Material
Zinc
Depth (In.)
2.75 in
Width (In.)
3.25 in
Length
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL934-BLSL
Zoro #
G815676251
UPC #
195205118145
Country of Origin
China

Dimensions

Depth (In.)
2.75 in
Width (In.)
3.25 in
Length
1.81 in

Details

Finish
Matte Black/Luxe Steel
Material
Zinc
Color
Black/Silver

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Handle is ADA compliant
  • Model number = one handle for LHP model
  • Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.