Zoro Homepage

Litze 3 And 6 Setting Diverter Trim Handle Kit, Wheel Matte Black/Luxe Gold

  • Mfr # HW932-BLGL

  • Zoro # G515676193


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black/Luxe Gold
Material
Zinc
Depth (In.)
1.75 in
Length
2.5 in
Width (In.)
1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW932-BLGL
Zoro #
G515676193
UPC #
195205117506
Country of Origin
China

Dimensions

Depth (In.)
1.75 in
Length
2.5 in
Width (In.)
1.69 in

Details

Finish
Matte Black/Luxe Gold
Material
Zinc
Color
Black/Gold

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Model number = one handle for LHP model
  • Manufactured in China
  • Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.