Zoro Homepage

Litze: 3 And 6 Setting Diverter Trim Lever Handle Kit

  • Mfr # HL932-PN

  • Zoro # G215947159


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
3.19 in
Material
Zinc
Depth (In.)
1.69 in
Finish
Polished Nickel
Length (In.)
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL932-PN
Zoro #
G215947159
UPC #
34449824163
Country of Origin
China

Dimensions

Width (In.)
3.19 in
Depth (In.)
1.69 in
Length (In.)
1.81 in

Details

Material
Zinc
Finish
Polished Nickel

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Handle is ADA compliant
  • Litze Diverter Handle Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.