Zoro Homepage

Litze 30 Towel Bar

  • Mfr # 693035-BL

  • Zoro # G815629431


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Bar Length
3.44 in
Finish
Matte Black
Height
3.94 in
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
693035-BL
Zoro #
G815629431
UPC #
195205117155
Country of Origin
China

Dimensions

Bar Length
3.44 in
Height
3.94 in
Width
32 in

Details

Color
Black
Finish
Matte Black
Material
Brass

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Genuine Brizo manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.