Zoro Homepage

Litze 30 TOWEL BAR

  • Mfr # 693035-NK

  • Zoro # G312371925


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Nickel
Bar Length
3.44 in
Material
Brass
Height
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
693035-NK
Zoro #
G312371925
UPC #
34449822138
Country of Origin
China

Dimensions

Bar Length
3.44 in
Width
32 in
Height
3.94 in

Details

Finish
Luxe Nickel
Material
Brass

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.