
Litze: 30 Towel Bar
Mfr # 693035-PC
Zoro # G315946991
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Height
3.94 in
Width
32 in
Length
3.44 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
693035-PC
Zoro #
G315946991
UPC #
34449822145
Country of Origin
China
Dimensions
Height
3.94 in
Width
32 in
Length
3.44 in
Details
Material
Brass
Finish
Chrome
Description
The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- Mounting hardware and mounting instructions included with product
- Genuine Delta Manufacturing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.