Zoro Homepage

Litze 6-Function Diverter Trim, Less Handle

  • Mfr # T60935-BLLHP

  • Zoro # G915676120


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Depth (In.)
4.5 in
Width (In.)
4.5 in
Standards
CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60935-BLLHP
Zoro #
G915676120
UPC #
195205117025
Country of Origin
United States

Dimensions

Depth (In.)
4.5 in
Width (In.)
4.5 in
Length
1.44 in

Details

Finish
Matte Black
Material
Brass
Standards
CalGreen Certified;CEC Certified
Color
Black

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Diverter trim
  • 3 individual positions, 3 shared positions
  • 1/2" universal inlets/outlets
  • Cartridge ships with the trim
  • MUST ORDER ROUGH SEPARATELY
  • MUST ORDER HANDLE SEPARATELY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.