Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Litze 8 H20 Round Multi-Function Wall Mount Showerhead Matte Black/Luxe Steel

  • Mfr # 87435-BLSL

  • Zoro # G415694655


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Silver
Material
Plastic
Length
8 in
Width
8 in
Flow Rate (GPM)
1.75 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87435-BLSL
Zoro #
G415694655
UPC #
195205108825
Country of Origin
China

Dimensions

Length
8 in
Width
8 in
Depth
3.88 in

Details

Color
Black/Silver
Material
Plastic
Finish
Matte Black/Luxe Steel
Flow Rate (GPM)
1.75 GPM

Description

The concentrated pressure of the Massage Spray provides targeted relief, meanwhile the H2Okinetic Rinsing Spray uses advanced technology to create the feeling of a high-flow shower without using additional water. Our Invigorating Spray provides our highest-pressure spray to awaken the senses with an intense, energizing stream.


  • 8" raincan showerhead
  • 4 spray settings: H2Okinetic Rinsing Spray, H2Okinetic Invigorating Spray, Massage Spray and Pause
  • Metal lever for spray selection
  • Finished spray face
  • Textural knurling detail on showerhead and selection lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.