
Litze: Bar Faucet with Angled Spout and Industrial Handle Kit
Mfr # 61064LF-BLGL
Zoro # G415947096
product price: $739.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
CEC Compliant
Yes
Features
Lead Free
Number of Holes
1
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61064LF-BLGL
Zoro #
G415947096
UPC #
34449846707
Country of Origin
China
Details
Flow Rate
1.8 GPM
CEC Compliant
Yes
Features
Lead Free
Number of Holes
1
Body Material
Brass
Finish
Matte Black/Luxe Gold
Description
The Litze Kitchen Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- 1-hole installation
- Ceramic cartridge
- Accommodates up to 3" deck thickness
- Comes with standard fittings
- Litze Bar
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.