
Litze: Bar Faucet with Square Spout and Knurled Handle Kit
Mfr # 61053LF-PN
Zoro # G615947094
product price: $621.99
/ea
Free Shipping & Returns
Key Features
Features
Lead Free
Flow Rate
1.8 GPM
Body Material
Brass
Number of Holes
1
CEC Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61053LF-PN
Zoro #
G615947094
UPC #
34449843843
Country of Origin
China
Details
Features
Lead Free
Flow Rate
1.8 GPM
Body Material
Brass
Number of Holes
1
Finish
Polished Nickel
CEC Compliant
Yes
Description
The Litze Kitchen Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- 1-hole installation
- Litze Bar
- Accommodates up to 3" deck thickness
- Comes with standard fittings
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.