Zoro Homepage

Litze: Drawer Pull

  • Mfr # 699135-GL

  • Zoro # G715947109


product price: $35.19
/ea

Key Features

Length
0.75 in
Width
1.75 in
Material
Zinc
Finish
Luxe Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
699135-GL
Zoro #
G715947109
UPC #
34449822398
Country of Origin
China

Dimensions

Length
0.75 in
Width
1.75 in

Details

Material
Zinc
Finish
Luxe Gold

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Mounting hardware and mounting instructions included with product
  • Limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.