Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Litze Hand Shower Holder Assembly

  • Mfr # RP90055BL

  • Zoro # G615694400


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Depth (In.)
1.06 in
Color
Black
Material
Brass
Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP90055BL
Zoro #
G615694400
UPC #
195205116721
Country of Origin
United States

Dimensions

Depth (In.)
1.06 in
Length
0.5 in
Width
2.5 in

Details

Finish
Matte Black
Color
Black
Material
Brass

Description

  • Genuine Brizo manufacturing
  • Manufactured in the United States
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.