Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Litze Hand Shower Matte Black/Luxe Gold

  • Mfr # RP90054BLSL

  • Zoro # G215694541


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 GPM
Width
3.44 in
Depth
8.88 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP90054BLSL
Zoro #
G215694541
UPC #
195205108917
Country of Origin
China

Dimensions

Width
3.44 in
Depth
8.88 in
Length
3.38 in

Details

Flow Rate
1.75 GPM
Finish
Matte Black/Luxe Gold
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Material
Brass
Color
Black/Gold

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.