Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Litze Handle Base, Spline, Screw, Seal, Nut, Roman Tub

  • Mfr # RP90074BL

  • Zoro # G315676157


product price: $64.15
/ea

Key Features

Finish
Matte Black
Material
Zinc
Length
2.75 in
Depth (In.)
0.5 in
Width (In.)
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP90074BL
Zoro #
G315676157
UPC #
195205116738
Country of Origin
China

Dimensions

Length
2.75 in
Depth (In.)
0.5 in
Width (In.)
2.75 in

Details

Finish
Matte Black
Material
Zinc
Color
Black

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.