
Litze Handshower base, Set Screw, Button, Wrench, Roman Tub
Mfr # RP90078BL
Zoro # G815694309
product price: $58.59
/eaKey Features
Finish
Matte Black
Material
Zinc
Width (In.)
2.88 in
Depth (In.)
1.56 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP90078BL
Zoro #
G815694309
UPC #
195205116776
Country of Origin
China
Dimensions
Width (In.)
2.88 in
Depth (In.)
1.56 in
Length
2.88 in
Details
Finish
Matte Black
Material
Zinc
Color
Black
Description
- Genuine Brizo manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.