
Litze Mini Towel Bar Matte Black/Luxe Gold
Mfr # 694735-BLGL
Zoro # G115629230
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black/Luxe Gold
Color
Black/Gold
Height
3.94 in
Bar Length
3.44 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
694735-BLGL
Zoro #
G115629230
UPC #
195205117193
Country of Origin
China
Dimensions
Width
10 in
Height
3.94 in
Bar Length
3.44 in
Details
Finish
Matte Black/Luxe Gold
Color
Black/Gold
Material
Zinc
Description
The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- Genuine Brizo manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.